Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Mytee

Model # :WBB3187638

MPN #: 8300-EZ

Mytee® 12" Dual Jet Wand, Stainless Steel

Product Description
We have set the new standard for carpet cleaning with our high performance 8300-EZ "S" bend cleaning Dual Jet Wand. The 8300-EZ tube is constructed from durable stainless steel, with a specially designed polished aluminum 12" head to give you a wide cleaning path and optimal recovery. With dual jets and an ergonomic grip, the 8300-EZ provides you with unmatched performance, in a lightweight and sturdy model that's constructed right here at our California plant.

Features:
  • Specially designed polished aluminum12" head
  • Durable1 1/2" stainless steel tube
  • Dual jets forideal spray coverage
  • Easy-touch valveandergonomic grip


PRICE
$359.95

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length15-1/2
Width12 in
Height58-3/4 in
Weight8 lbs

Product Details

TypeWand
MaterialStainless Steel
Package Quantity1
DescriptionDual Jet Wand
ColorSilver
Manufacturers Part Number8300-EZ
For Use With2002CS, 2005CS, 2008CS, LTD12-LX
BrandMytee