Replacement Black Flex Hose with Swivel Cuff for Global # WB261930
Model # :WBB3227904
MPN #: PB19S
Replacement Black Flex Hose with Swivel Cuff for Global # WB261930
Write a Review
Questions & Answers (0)
Specifications
Product Details
| Type | Hose |
| Color | Black |
Related Products
The Doodle Skate converts the innovative Doodle Scrub EBG-9 into one of the most highly effective baseboard scrubbing machines available. The Doodle Skate smoothly rolls on 4 non-marking wheels, while scrubbing baseboards at 4100 rpm. With smooth pivoting action, the Doodle Skate easily adjusts to wall contours. Unlike the upright baseboard attachments that simply hit against the baseboard, the Doodle Skate makes full pad contact to efficiently deep clean baseboards, stair risers, tile & grout, and more.
Thermo-rubber hose for LP gas and natural gas. UL listed and CSA certified. 350 psig maximum pressure. Male pipe fittings on each end with female swivel fittings attached. For use on DG250, DG400, S405, 1800B, 950H, S1505B, 1200DF, VG175, VG400, VG500, and VG700C. This product is made in USA.
Polyurethane spril hose. 1/4" MNPT fittings. Hose ID 5/16".Hose length 20ft. Color: black. Teflon coated threads.
Features: Threads on quickly. High quality materials for long life. Durable construction. Tool Cuff Adapter. For Use With: HR2641, XAG06Z, XRH011TX, XRH01T, XRH01Z, XRH01ZVX, XRH03T, XRH03Z, XRH04T, XRH05PT, XRH05Z, XRH06ZB
This 50ft. cord allows the user maneuverability, especially when using on a ladder. Yellow casing for added visibility and safety. For use with Nilfisk GD10.