Delfin Hose Adaptor, 80/50mm Connector, Galvanized Steel
Write a Review
|
Questions & Answers (0)
Product Description
Connector, 80/50 (3"/2"), Galvanized Steel, Vacuum to Hose Connection
PRICE
$129.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 6 in |
| Width | 3.5 in |
| Height | 3.5 in |
| Weight | 1 lbs |
Product Details
| Type | Vacuum Hose Adaptors |
| Material | Galvanized Steel |
| Package Quantity | 1 |
| Description | Vacuum Hose Adapters |
| Manufacturers Part Number | SL.0158.0020 |
| Inlet | 50mm |
| For Use With | 80mm Vacuum Connection |
| Brand | Delfin Industrial |