Dustless 1-3/8" BitBuddie With 18'L Hose
Write a Review
|
Questions & Answers (0)
Product Description
Dust Control System for Drills and Percussion Hammers helps capture dust and slurry. Suction holds it in place. Great for tight spaces and excellent for drilling faucet holes in stone countertops. 1-3/8" size is great for drilling faucet holes in stone countertops or any other place where space is tight. Allows you to drill close to a wall or other obstacle and capture the dust or slurry as it's made. BitBuddie™ is designed to be used with the Dustless® Wet/Dry Vacuum (sold separately).
PRICE
$33.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 2 in |
| Depth | 5 in |
| Height | 2 in |
| Weight | 3 lbs |
Product Details
| Type | Dust Control System |
| Material | Plastic |
| Package Quantity | 1 |
| Description | Accessory |
| Color | Black |
| Manufacturers Part Number | D1900 |
| For Use With | Core Drills/Percussion Hammers |
| Brand | Dustless Technologies |