Clarke Hose Assembly - 184 Inches, Accessory for EX40 - 56265754
Write a Review
|
Questions & Answers (0)
Product Description
Hose assembly- 184 inches.
PRICE
$395.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 2.3 in |
| Depth | 190 in |
| Height | 2.3 in |
| Weight | 6 lbs |
Product Details
| Type | Accessory |
| Package Quantity | 2 |
| Description | Hose Assembly - 184 Inches |
| Color | Black |
| Manufacturers Part Number | 56265754 |
| For Use With | EX40 |
| Brand | Clarke |