Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Delfin Industrial

Model # :WBB2684138

MPN #: KT.0188.0000

Delfin Oil & Chips Accessory Kit For DM 40 OIL

Product Description
Accessory Kit, Oil & Chips, D80/50 TECNOIL:
Kit includes:

  • SL.0158.0020 - Connector, 80/50 (3"/2"), Galvanized Steel, Vacuum to Hose Connection
  • TA.0042.0000 - Hose, 50mm (2"), 3m (9.8'), Polyurethane Hose with Copper Spiral, for Liquids and Abrasive Materials, Blue
  • SL.0015.0000 - Hose Cuff, 50mm (2"), Antistatic, for use with TA.0042.0000 Tool Side Only, Black
  • SL.0022.0000 - Cone Nozzle, 50mm (2"), Rubber Antistatic, Black
  • SL.0024.0000 - Connector, Straight, 50mm (2"), Galvanized Steel, Hose to Tool Connection
  • TA.0020.0000 - Lance, 50mm (2") Connection, 500mm (19.6") in Length, 45 Degree Cut End, Aluminum
  • SL.0026.0020 - Curved Connector, 50mm (2") Connection, Galvanized Steel, Hose to Tool Connection
  • SL.0225.0000 - Clamp, 44-60mm (1.5"-2.3"), Galvanized Steel, Vacuum to Hose Connnection


PRICE
$1,425.00

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length20 in
Width20 in
Height20 in
Weight11 lbs

Product Details

TypeOil & Chips Vacuum Accessory Kit
Package Quantity1
DescriptionVacuum Accessory Kit
Manufacturers Part NumberKT.0188.0000
For Use WithDM 40 OIL
BrandDelfin Industrial