Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Delfin Industrial

Model # :WBB2684103

MPN #: KT1000

Delfin Wet/Dry Vacuum Accessory Kit, Antistatic, Food Grade, D80/50

Product Description
Accessory Kit, Antistatic, Stainless Steel, Wet or Dry D80/50 (Food Grade/Div1):
Kit includes:

  • SL.0158.0011 - Connector, 80/50mm (2"/2"), Stainless Steel, Vacuum to Hose Connection
  • FH0027.50.20 - Hose, 50mm (2"), Light-weight Polyethylene, Conductive Copolymer with a Black Skimcoat, Black (20 ft.), includes FH0018 Hose Cuffs
  • SL.0022.0000 - Cone Nozzle, 50mm (2"), Rubber Antistatic, Black
  • SL.0024.0011 - Connector, Straight, 50mm (2"), Stainless Steel, Hose to Tool Connection
  • SL.0170.7011 - Doublebend Wand, 50mm (2"), Stainless Steel for Floor Brush or Squeegee
  • TA.0139.0000 - Brush Strip, 430mm (16.9") for use with TA.0133.0000 Squeegee Frame (2 ea.)
  • TA.0133.0000 - Floor Squeegee, 50mm (2") Connection, 430mm (16.9") Length, with Stainless Steel Wheels/Frame for use with Doublebend Wand (SL.0170.7011)
  • TA.1008.0000 - Round Brush, 160Lx90Dmm (6.2"Lx 3.5"D), FDA approved, Autoclavable, Fits 40mm or 50mm Connections, Black


For use with Models: AIR 80 WD 2V (V703), AIR DM 19 V Z22 (V715), AIREX 45 2V (V727), AIREX 80 W 2V 1-2G (V723), DG 50 (V402), DG 50 SE (V404H), DG 70 (V407), DG 75 AF (V431), DG 86 AF D2 (V1301H), DG KW4 D1 (V1300H), DG KW6 D2 (V1304), DM 1 BL D2 (V1500H), DM 3 (V208H), MISTRAL 451 BL D2 (V1103), MISTRAL 802 WD (V102)


PRICE
$2,599.00

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length20 in
Width20 in
Height60 in
Weight21 lbs

Product Details

TypeWet/Dry Vacuum Accessory Kit
Package Quantity1
DescriptionVacuum Accessory Kit
Manufacturers Part NumberKT1000
For Use WithAIR 80 WD 2V, AIR DM 19 V Z22, AIREX 45 2V, AIREX 80 W 2V 1-2G, DG 50, DG 50 SE
BrandDelfin Industrial