Delfin Wheeled Floor Brush, 17"L
Write a Review
|
Questions & Answers (0)
Product Description
Wheeled Floor Brush with Bristles, 430mm (17") Length, 50mm (2") Connection, for use with wands, SL.0170.7016 (Aluminum) and SL.0170.0011 (Stainless Steel)
PRICE
$335.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 17 in |
| Width | 5 in |
| Height | 5 in |
| Weight | 3 lbs |
Product Details
| Type | Wheeled Floor Brush |
| Package Quantity | 1 |
| Description | Vacuum Tools |
| Manufacturers Part Number | TA.0141.0000 |
| For Use With | SL.0170.7016 & SL.0170.0011 |
| Brand | Delfin Industrial |