Delfin Floor Squeegee For use With Doublebend Wand, 18"L
Write a Review
|
Questions & Answers (0)
Product Description
Floor Squeegee, 50mm (2") Connection, 430mm (16.9") Length, with Stainless Steel Wheels/Frame for use with Doublebend Wand (SL.0170.0011)
PRICE
$549.00
1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 18 in |
| Width | 4 in |
| Height | 2 in |
| Weight | 3 lbs |
Product Details
| Type | Floor Squeegee |
| Package Quantity | 1 |
| Description | Vacuum Tools |
| Manufacturers Part Number | TA.0133.0000 |
| For Use With | SL.0170.0011 |
| Brand | Delfin Industrial |