Delfin Rectangular Brush ,6-1/2"L, Yellow
Write a Review
|
Questions & Answers (0)
Product Description
Rectangular Brush, 6.5" L x 3.5" W, to fit over 50mm (2") hose cuff, Color Coded, FDA Approved, Yellow
PRICE
$259.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 6.5 in |
| Width | 3.5 in |
| Height | 5.5 in |
| Weight | 1 lbs |
Product Details
| Type | Rectangular Brush |
| Package Quantity | 1 |
| Description | Vacuum Tools |
| Color | Yellow |
| Manufacturers Part Number | TA.0701.0000 |
| For Use With | 50mm Vacuum Connection |
| Brand | Delfin Industrial |