Features:
- Wet and dry application
- Vac is mobile and stable
- Powder coated steel construction
- ABS accessory basket
- Polyester class L star filter
- Integrated filter cleaning system
- Maintenance-free motor
- 24/7 continuous duty
- Highly customizable
Weights & Dimensions
| Length | 46 in |
| Width | 26 in |
| Height | 57 in |
| Weight | 302 lbs |
| Water Lift | 104.3 in |
| Cord Length | 30' |
| Inlet Size | 80mm in |
Product Details
| Filter Type | Cloth |
| Wattage | 1426 W |
| Filtration | Antistatic Polyester - Class M |
| Material | Steel |
| Manufacturers Part Number | DG 50 |
| Brand | Delfin Industrial |
| Type | Wet/Dry Vacuum |
| CFM | 294.3 CFM |
| Horsepower | 6.2 HP |
| Type of Power | Corded |
| Color | Gray |
| Motor Amps | 20 A |
| Style | Canister |
| Capacity | 26-2/5 gal |
| Voltage | 230 V |
| Decibels | 72 dB |
Warranty
| Warranty | 2 yr |
Compliance & Certifications
| Certifications | UL, CSA |