Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Delfin Industrial

Model # :WBB2680239

MPN #: DM 40 OIL

Delfin Wet Dry Vacuum - 26 Gallon 3 HP

Product Description
The DM 40 Oil is a compact oil and chips vacuum that saves money for subtractive manufacturers by extracting swarf as it recycles emulsions from CNC machine tools. Its self-cooling motor system permits maximum suction to be used for long operating times to reduce interruptions in production.
Features:
  • Compact and Mobile with Oil-Proof Wheels and Gaskets
  • Three Powerful Bypass Motors with Independent Cooling
  • Integrated Sieve Basket with Float Device for Level Control
  • Tangential Suction Inlet and Cyclone for Filter / Motor Protection
  • Sturdy Steel Construction with Large Collection Tank, 26 galLiquids, 11 Gal Solid
  • Added Coating on Filter to Shield Motor Against Oil Mist
PRICE
$11,249.00

1
1
Ships in 9 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length26 in
Width26 in
Height49 in
Weight143 lbs
Water Lift80.9 in
Cord Length30'
Inlet Size80mm in

Product Details

Filter TypeBag
Wattage345 W
FiltrationPolyester - Class L
MaterialSteel
Manufacturers Part NumberDM 40 OIL
BrandDelfin Industrial
TypeWet/Dry Vacuum
CFM282.5 CFM
Horsepower3 HP
Type of PowerCorded
ColorGray
Motor Amps19.6 A
StyleCanister
Capacity26 gal
Voltage115 V
Package Quantity1
Decibels76

Warranty

Warranty2 yr

Compliance & Certifications

CertificationsUL, CSA