Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Skullerz by Ergodyne

Model # :WBB3131893

MPN #: 50065

Ergodyne® Dellenger-AF Safety Glasses w/ Adjustable Temples, In/Outdoor Lens, Matte Black Frame

Product Description
The Skullerz DELLENGER Anti-Fog Safety Glasses feature adjustable temples that shift up or down and lock into place for a custom fit on a variety of face sizes. These protective safety glasses feature tough anti-fog lenses and UV protection to filter 99.9 percent of harmful UVA, UVB and UVC rays.
The rimless design makes for a lightweight and comfortable fit and maximizes a full field of vision. A contoured nose bridge won't slip or pinch and the flex-fit temples reduce pressure and provide stay-put all-day comfort.
LENS TECHNOLOGIES
The lens features Fog-Off technology for anti-fog protection and fog-free viewing no matter the task. UV protection filters 99.9 percent of harmful UVA, UVB and UVC rays to keep eyes safe in the sun.
TESTED & APPROVED
These impact-resistant safety glasses are tested to ANSI Z87.1+ High-Velocity Impact Protection and optical requirements. ANSI Z87.1 is the US standard for Personal Eye and Face Protection Devices and is listed on the frame.
These UV protection glasses are great for protecting your eyes during outdoor work like construction, carpentry/woodworking, demolition or landscaping. Also great for outdoor hobbies like boating, skiing, fishing, hunting/shooting, sports and more.
Every day, approximately 2,200 workers suffer from eye injuries that require medical treatment, and of those injured workers, 3 out of 5 of them were not wearing their safety glasses. And over 100 of those instances require time away from work. Skullerz safety glasses are a stylish and inexpensive way to protect your eyesight.
CHOOSING THE RIGHT LENS
Anti-Fog // Anti-Scratch Indoor/Outdoor – indoor, nighttime, hazy, cloudy // 50% (VLT)

Features:
  • ADJUSTABLE TEMPLES - Shift up or down and lock into place to fit a variety of face sizes
  • FULL FIELD OF VISION - Rimless design maximizes the field of vision
  • LIGHTWEIGHT - Frame minimizes weight to maximize worker comfort over long periods
  • IMPACT RESISTANT - Meets ANSI Z87.1+, CSA Z94.3 and EN166 Impact protection requirements
  • ANTI-FOG - Fog-Off treatment for clear vision at all times
  • UV PROTECTION - Lens filters 99.9 percent of harmful UVA, UVB and UVC rays to keep eyes safe in the sun
  • COMFORTABLE FIT - Contoured nose bridge won't slip or pinch
  • WRAP-AROUND DESIGN - Soft grip side arms stay put on your face
  • FLEX-FIT TEMPLES - Reduce pressure and headaches caused by tight-fitting glasses


PRICE
$14.75

1
1
Save 15% on Auto-Reorders

AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
  • Eliminate the need for reminders and repetitive orders.
  • Customize your order frequency, delivery schedule, and quantity with just a few clicks.
  • Automatic email notifications keep you in the loop before every order.
  • It's completely FREE and you can cancel anytime from your profile.
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Weight0.1 lbs
SizeOne Size

Product Details

Brow ProtectorNo
Nose PadYes
Lens Color FamilyIn/Outdoor
Frame Color FamilyMatte Black
Strap IncludedNo
ProtectionUV/Sun Protection
MaterialPolycarbonate
Lens MaterialPolycarbonate
Anti ScratchNo
Temple Color FamilyBlack
UV ProtectionYes
Manufacturers Part Number50065
Indoor/OutdoorYes
Side ShieldsNo
BrandSkullerz by Ergodyne
TypeSafety Glasses
PolarizedNo
Frame StyleRimless
Adjustable TempleYes
SeriesDellenger-Af
Metal DetectableNo
Anti FogYes
Package Quantity1
FeaturesLightweight, Non-slip, Anti-Scratch, Anti-Fog
Frame MaterialNylon
Lens TypeFOG-OFF
Foam PaddingNo

Compliance & Certifications

CertificationsANSI Z87.1+, CSA Z94.3 and EN166