- Increase the capacity of DELTA 3 Plus/DELTA 3 with an extra 1024Wh
- Get 10 years of daily use until it hits 80% of its original capacity. Embrace 3000+ charging cycles enabled by the LFP battery chemistry
- Plug-and-play system. Use the EcoFlow app to monitor and control the DELTA 3 Smart Extra Battery
- With one of the most comprehensive 5-year warranties available, we go the extra mile to give you peace of mind
Ecoflow DELTA 3 Smart Extra Battery, 15-5/8"L x 7-15/16"W x 7-13/16"H, 1024Wh
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$785.00
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 15-5/8 in |
| Width | 7-15/16 in |
| Height | 7-13/16 in |
| Weight | 21.2 lbs |
Product Details
| Battery Type | Lithium Iron Phosphate |
| Type | Battery |
| Color | Silver |
| Series | EcoFlow DELTA |
| For Use With | DELTA 3 Plus, DELTA 3, DELTA 3 (1500), DELTA 2 |
| Batteries Included | Yes |
| Surge Power | 2700 |
| Voltage | 40 - 58.4 V |
| Battery Bank | 1024Wh |
| Output Power | 1800 |
| Material | Lithium Ion/Aluminum Alloy Shell |
| Description | Smart Extra Battery |
| Manufacturers Part Number | EFDELTA3P-EB |
| Brand | EcoFlow |
Warranty
| Warranty | 5 yr |