Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




EcoFlow

Model # :WBB3205323

MPN #: EFDeltaProUltra-US

Ecoflow DELTA Pro Ultra Inverter, 27-3/16"L x 18-15/16"W x 8-7/16"H

Product Description
EcoFlow DELTA Pro Ultra is the ultimate residential power backup system. Offering an impressive 6kWh capacity, 7200W output, and 5.6kW solar input, it can power your entire home. With automatic switch-over, energy consumption monitoring, and compatibility with multiple energy sources, it provides an uninterrupted and cost-effective backup experience.

Highlights:
  • 7.2kW-21.6kW output with up to 3 inverters
  • 5.6kW-16.8kW solar input with up to 3 inverters
  • Online UPS, 0-ms transfer time
  • Prolonged lifespan with a proprietary cooling structure


PRICE
$3,299.00

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length27-3/16 in
Width18-15/16 in
Height8-7/16 in
Weight70.9 lbs

Product Details

TypeInverter
ColorBlack
SeriesEcoFlow DELTA
For Use WithEcoFlow DELTA Pro Ultra Battery
Batteries IncludedNo
Voltage100 - 120 V
Output Power200
MaterialLithium Ion/Aluminum Alloy Shell
DescriptionUltra Inverter
Manufacturers Part NumberEFDeltaProUltra-US
Number of Outlets6
BrandEcoFlow

Warranty

Warranty5 yr