Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Columbia

Model # :WBB3177478

MPN #: PL2XL-25-66

Columbia Payloader Standard Duty Two Passenger Burden Carrier Lithium Ion Battery

Product Description
The Payloader offers unmatched versatility in carrying and towing capability while providing a level of maneuverability beyond the typical heavy material handler.

With a slim profile and exceptional turning radius, the Payloader replaces dangerous forklifts to deliver materials through tight spaces – all while improving visibility and overall safety. The Payloader can handle all kinds of loads with optional extra seating and carrying capacity for special applications and extra heavy requirements. Pure electric power and the same steel chassis used throughout our vehicle line offer an impressive level of access, range, and ruggedness for any task it's put to.

Features:
  • Bed Length - 76"
  • 12 gauge steel smooth plate body
  • 10 gauge steel support sections
  • Front and rear steel bumpers
  • Best in class load capacities
  • Great platform for customization
  • Dual head and tail lights
  • Adjustable bucket seats
  • Class H motor insulation
  • 2 forward facing passengers with 6.3'
  • 48V DC, 15.3 HP motor, 400 amp controller, 12.62:1 drive ratio, rear-wheel hydraulic drum brakes, hand operated parking brake, 76" L X 45" W cargo deck
  • Length: 65" wheelbase, 120-1/4" overall
  • Rated Capacity: 2,400 lbs, 2 passengers
  • Towing Capacity: 6,500 lbs


  • PRICE
    $28,499.00

    1
    1
    Ships in 28 Business Days
    Add or Change Zip Code(s)
    Easy online or call-in returns. Read return policy

    Weights & Dimensions

    Length120-1/4 in
    Width65 in
    Height48-1/2 in
    Weight Capacity2400 lbs
    Weight1690 lbs
    Wheel Base65 in
    Ground Clearance4-1/2 in
    Vehicle Load Weight Capacity2400 lbs
    Cargo Deck Width45 in
    Cargo Deck Length76 in
    Travel Speed14 mph
    Towing Capacity6500 lbs

    Product Details

    Assembly RequiredNo
    Brake TypeRear Hydraulic Drum, Hand-Operated Parking Brake w/interlock
    Motor/Engine TypeClass H
    ChargerBuilt-in, Micro-processor Control, Fully Sealed, Anti-Drive Away Interlock
    MaterialSteel
    Manufacturers Part NumberPL2XL-25-66
    Number of Wheels4
    BrandColumbia
    Battery TypeLithium-Ion
    Power48V DC
    TypePayloader 4 Wheel Two Passenger 48V Burden Carrier
    Horsepower15.3 HP
    ColorMulti-Colored
    Wheel Type5.70” x 8” Pneumatic, 8 Ply Rating, Load Range D
    Capacity2400
    Package Quantity1
    SteeringAutomotive Wheel to Heavy-Duty Worm and Roller Gear
    BatteriesLithium Ion