- Expandable capacity - Increase the capacity of DELTA Pro Ultra with an extra 6kWh
- One-Month Backup: 6kWh for up to two-day backup, scalable to 90kWh for one-month coverage
- Space-Saving: Stack up the system in a neat, mess-free way
- One-Minute Setup: With a plug-and-play design
- EcoFlow DELTA Pro Ultra Battery must work with the EcoFlow DELTA Pro Ultra Inverter
Ecoflow DELTA Pro Ultra Battery, 26"L x 18"W x 8"H, 6144Wh
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$3,829.00
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 26 in |
| Width | 18 in |
| Height | 8 in |
| Weight | 112 lbs |
Product Details
| Battery Type | Lithium Iron Phosphate |
| Type | Battery |
| Color | Black |
| Series | EcoFlow DELTA |
| For Use With | EcoFlow DELTA Pro Ultra Inverter |
| Batteries Included | Yes |
| Voltage | 102.4 V |
| Battery Bank | 6144Wh |
| Material | Lithium Ion/Aluminum Alloy Shell |
| Description | Ultra Battery |
| Manufacturers Part Number | EFDeltaProUltra-BP-US |
| Brand | EcoFlow |
Warranty
| Warranty | 5 yr |