Delta Stainless Steel Ball for Knob Handle Faucets
Delta Stainless Steel Ball Diamond Broach - Pkg Qty 6
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$124.50 Sold in packages of 6 / $20.75 ea
1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Product Details
| Type | Faucet Parts |
| Material | Stainless Steel |
| Description | Ball Diamond Broach |
| Color | Silver |
| Manufacturers Part Number | KRP212 |
| For Use With | Crystal Handle Bath Valve |
| Brand | Delta Faucet Company |
Compliance & Certifications
| ADA Compliant | No |