Elkay, LKOBG1417RSS, Bottom Grid, SS, 15-1/16"Lx12-5/16"W Why an Elkay custom designed bottom grid? Features: Protect the bottom of your sink Custom designed to completely cover the entire bottom of the sink bowl Properly positioned opening for convenient access to drain or disposer Built from solid stainless steel to resist corrosion and provide years of service Fits Bowl Size 15-3/16" x 17-7/8"
Stainless Steel Basket Strainer Drain Assembly, Includes Drain Assembly And Basket Strainer & Instructions. Fits 3-1/2" Sink Opening. 4-7/16" Dia. Od. Drain Flange With Gaskets And Locknut. 1-1/2" Mpt Tailpiece With Flanged Washer And Coupling Nut To Slide Over Drain Pipe. Stainless Steel Basket Strainer ( Replacement # 32-1215 ) 3-3/16" Dia Od X 1-1/4" Deep Stopper 1-7/8" Dia. Tapered To 1-3/4" Dia. Fits Standard Sink Drains
Elkay, LKOBG3017RSS, Bottom Grid, SS, 15-1/16"Lx27-9/16"W Why an Elkay custom designed bottom grid? Features: Protect the bottom of your sink Custom designed to completely cover the entire bottom of the sink bowl Properly positioned opening for convenient access to drain or disposer Built from solid stainless steel to resist corrosion and provide years of service Fits Bowl Size 30-5/16" x 17-7/8"