Wildeck® Delta C Pattern Mechanical Delta Lift, 93"W x 79"D x 10'H Lift
Write a Review
|
Questions & Answers (0)
Product Description
Wildeck's® Delta Vertical Reciprocating Conveyor (VRC) is a safe and reliable way to transfer your material from level to level. The Delta VRC offers the lower cost of a hydraulic unit while incorporating the many benefits of a mechanical lift. It ships in large sections and has a modular design, allowing for faster installation and minimizing costs and disruption to your operation. Wildeck's® unique and innovative Delta design provides a VRC that is not only durable and reliable, but extremely easy to maintain. It is a safer material handling alternative to a forklift, and a less costly alternative to an elevator. Model displayed is designed for "C" travel pattern of material.
PRICE
$66,999.00
1
1
Ships in 84 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 7 ft 9 in |
| Depth | 6 ft 7 in |
| Weight Capacity | 2200 lbs |
| Weight | 6400 lbs |
| Clearance Height | 10 ft |
| Area | 30 ft² |
Product Details
| Material | Steel |
| Package Quantity | 1 |
| Color | Gray |
| Manufacturers Part Number | DL2200-10-C |
| Capacity PSF | 73 |
| Brand | Wildeck |