Hein-Werner 2-1/2 Ton Air Operated End Lift With Remote Operation - HW93696U
Write a Review
|
Questions & Answers (0)
Product Description
2.5T end lift. Lifting the front or rear end of cars, vans, and light trucks by the bumper Air operation with two-stage air valve. includes remote operation Hydraulic damper and safety locks Four-point lifting saddle with ribbed rubber pads and slotted bumper fingers Saddle height and width location adjustment for ease of pick up A quick yet effortless lift saves time and reduces mechanic fatique Three-way heavy duty brass air valve provides fine control when lifting and lowering a vehicle Safety latch design provides five different automatic safety lock positions to prevent unintentional lowering of load Front swivel caster wheel and two 8" diameter rear tires provide easy maneuvering Adjustable lifting arm can be extended to desired position
PRICE
$3,519.00
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 35-1/2 in |
| Width | 35-1/4 in |
| Height | 47-1/4 in |
| Weight | 220 lbs |
| Max Height | 35-3/8 in |
| Low Height | 8 in |
Product Details
| Color | Blue |
| Casters | 8" and 3" |
| Capacity | 2-1/2 Ton |
| Package Quantity | 1 |
| Description | 2-1/2 Ton End Lift |
| Manufacturers Part Number | HW93696U |
| Brand | Hein-Werner |