Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Vestil

Model # :WBB3221856

MPN #: RT-MS-62-AF

Vestil™ Steel Manual Rough Terrain Stacker, 62" Lift, 2000 lb. Capacity

Product Description
A rough terrain stacker is capable of going where other stackers can't. The manual design benefits the user by giving precise movement of the unit in particular areas. A simple handle pump lifts and lowers, without the need for mechanical power. Just a simple hydraulic action leads the forks up or down to the desired height. The rubber tires provide stability when traversing rough or uneven surfaces. Baked in yellow powder coat finish.

Features:
  • 2-1/8" to 62" service range
  • Wide, straddle based design
  • Adjustable forks
  • Full height wire-mesh back guard


PRICE
$4,029.00

1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length63 in
Width64 in
Height80 in
Lowered Height2-1/8 in
Raised Height62 in
Weight Capacity2000 lbs
Weight1218 lbs
Distance Across Forks33
Straddle Leg Width63-1/2 in
Fork Length42 in
Fork Width4 in
Front Wheel Diameter15 in

Product Details

Assembly RequiredNo
TypeTerrain Stacker
ColorYellow
Wheel Type2 Rigid, 2 Swivel
Mast StyleSingle
MaterialSteel
Manufacturers Part NumberRT-MS-62-AF
BrandVestil

Warranty

Warranty1