SuperHandy® Steel Hydraulic Drum Lift, 550 lb. Capacity, Orange
Write a Review
|
Questions & Answers (0)
Product Description
Heavy-Duty Drum Handling Solution: Designed for 55-gallon (208L) drums, this hydraulic drum lift supports up to 550 lbs, making it ideal for lifting, lowering, and horizontal transfers in warehouses, factories, and industrial settings.
Portable & Easy to Transport: Quickly disassembles into 3-4 lightweight components, with the heaviest part weighing under 50 lbs for easy loading into trucks, vans, or cargo vehicles.
Simple & Labor-Saving Operation: No license required-just step on the hydraulic foot pedal to raise and lower drums effortlessly. Designed for quick mastery, even in tight spaces.
Stable & Secure Design: Built with a well-balanced structure to prevent tipping, featuring 6-inch PU wheels for smooth movement over obstacles and mechanical brakes for added safety.
Eco-Friendly & Cost-Efficient: No gasoline or electricity required-this manual drum lift produces zero emissions, reducing maintenance costs while ensuring reliable performance indoors and outdoors.
Portable & Easy to Transport: Quickly disassembles into 3-4 lightweight components, with the heaviest part weighing under 50 lbs for easy loading into trucks, vans, or cargo vehicles.
Simple & Labor-Saving Operation: No license required-just step on the hydraulic foot pedal to raise and lower drums effortlessly. Designed for quick mastery, even in tight spaces.
Stable & Secure Design: Built with a well-balanced structure to prevent tipping, featuring 6-inch PU wheels for smooth movement over obstacles and mechanical brakes for added safety.
Eco-Friendly & Cost-Efficient: No gasoline or electricity required-this manual drum lift produces zero emissions, reducing maintenance costs while ensuring reliable performance indoors and outdoors.
PRICE
$579.00
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 28 in |
| Width | 15 in |
| Height | 51 in |
| Raised Height | 68 in |
| Weight Capacity | 550 lbs |
| Weight | 100 lbs |
| Wheel Diameter | 8 in |
Product Details
| Assembly Required | Yes |
| Type | Drum Lifter |
| Powered or Manual Lift | Manual LIft |
| Drum Compatibility | Steel Drum |
| Color | Orange |
| Wheel Type | Solid |
| Material | Polyurethane/Steel |
| Manufacturers Part Number | GUO138 |
| Brand | SuperHandy |
Warranty
| Warranty | 1 Year |