Clearance
x

Take 15% off your entire order!

Offer applied at checkout

Bulman Products Deluxe All In One Dispenser w/ 60" Serrated Blade, 62"W x 6-1/2"D x 8"H, Light Gray

Bulman Products Deluxe All In One Dispenser w/ 60" Serrated Blade, 62"W x 6-1/2"D x 8"H, Light Gray

Item #: WBB397139

Not Yet Rated

Free Shipping

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $205.95

Save $10.30 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Global Industrial™ 30" Oscillating Pedestal Fan, 8,775 CFM, 1/3 HP, 1 Phase

Global Industrial™ 30" Oscillating Pedestal Fan, 8,775 CFM, 1/3 HP, 1 Phase

Bulman Products Deluxe All In One Dispenser w/ 48" Regular Blade, 50"W x 6-1/2"D x 8"H, Light Gray

Bulman Products Deluxe All In One Dispenser w/ 48" Regular Blade, 50"W x 6-1/2"D x 8"H, Light Gray

Free Shipping

Encore Packaging Horizontal Kraft Paper Dispenser for 36" Material Width, 36"L x 12"W x 6"H, Black

Encore Packaging Horizontal Kraft Paper Dispenser for 36" Material Width, 36"L x 12"W x 6"H, Black

Free Shipping

Dehnco Roll Stand for 40" Material Width, 300 Lbs Capacity, Black & White

Dehnco Roll Stand for 40" Material Width, 300 Lbs Capacity, Black & White

Free Shipping

Dehnco Roll Stand for 60" Material Width, 300 Lbs Capacity, Black & White

Dehnco Roll Stand for 60" Material Width, 300 Lbs Capacity, Black & White

Free Shipping

Bulman Products Horizontal Paper Dispenser w/ Cutter, 38-1/4"W x 8-1/2"D x 51"H, Gray

Bulman Products Horizontal Paper Dispenser w/ Cutter, 38-1/4"W x 8-1/2"D x 51"H, Gray

Free Shipping

Bulman Products Standard All In One Dispenser w/ 36" Regular Blade, 38"W x 7"D x 8"H, Light Gray

Bulman Products Standard All In One Dispenser w/ 36" Regular Blade, 38"W x 7"D x 8"H, Light Gray

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

Bulman Products Deluxe All In One Dispenser w/ 24" Regular Blade, 26"W x 6-1/2"D x 8"H, Light Gray

Bulman Products Deluxe All In One Dispenser w/ 24" Regular Blade, 26"W x 6-1/2"D x 8"H, Light Gray

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

Bulman Products Deluxe All In One Dispenser w/ 60" Regular Blade, 62"W x 6-1/2"D x 8"H, Light Gray

Bulman Products Deluxe All In One Dispenser w/ 60" Regular Blade, 62"W x 6-1/2"D x 8"H, Light Gray

Free Shipping

Global Industrial™ Flammable Cabinet, Manual Close Double Door, 45 Gallon, 43"Wx18"Dx65"H

Global Industrial™ Flammable Cabinet, Manual Close Double Door, 45 Gallon, 43"Wx18"Dx65"H

Global Industrial™ Rubber Wheel And Tire Chock, 10"L x 8"W x 6"H

Global Industrial™ Rubber Wheel And Tire Chock, 10"L x 8"W x 6"H

EXPO® Dry Erase Surface Cleaner, 8 Oz. Spray Bottle

EXPO® Dry Erase Surface Cleaner, 8 Oz. Spray Bottle

Mitutoyo 500-196-30 Digimatic 0-6''/150MM Stainless Steel Digital Caliper

Mitutoyo 500-196-30 Digimatic 0-6''/150MM Stainless Steel Digital Caliper

Free Shipping

Kraft Paper, 50 lbs., 24"W x 720'L, 1 Roll

Kraft Paper, 50 lbs., 24"W x 720'L, 1 Roll

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

This dispenser has an one complete welded frame complements and strengthens the already excellent design of the standard Bulman dispenser. It includes rubber feet to protect surfaces or it can be mounted on counter, under counter or on a wall. It can hold up to 10" diameter rolls and comes finished in a light gray powder coat. It ships assembled via UPS.

Weights & Dimensions

  • Depth 6-1/2 in
  • Width 62 in
  • Roll Diameter Up to 10 in
  • Height 8 in
  • Max Material Width 60 in

Product Details

  • Blade Type Serrated
  • Mounting Location Wall or Table Top
  • Brand Bulman Products
  • Package Quantity 1
  • Material Steel Frame/Metal Dowels
  • Manufacturers Part Number A527-60
  • Color Family Gray
  • Roll Capacity 1
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Bulman Products Deluxe All In One Dispenser w/ 60" Serrated Blade, 62"W x 6-1/2"D x 8"H, Light Gray

Bulman Products Deluxe All In One Dispenser w/ 60" Serrated Blade, 62"W x 6-1/2"D x 8"H, Light Gray

Item #: WBB397139

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant