Encore Packaging Table Mountable Slide Cutter For 84" Material Width
Write a Review
|
Questions & Answers (0)
Product Description
This slide cutter features a robust design with a smooth slide bearing mechanism and rotary cutter. Easily table-top mountable and the attachment kit is included. Designed to pair with our Bi-Support Roll Stand (EP-6455) as a mobile poly dispenser and cutting station.
PRICE
$1,125.00
1
1
Ships in 14 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 96 |
| Width | 12 in |
| Height | 12 in |
| Max Material Width | 84 in |
Product Details
| Assembly Required | Yes |
| Type | Dispenser w/ Cutter |
| Color | Black |
| Roll Capacity | 1 |
| Tool Type | Manual |
| Mounting Location | Floor |
| Applicable Materials | Bubble, Foam, Poly |
| Material | Steel |
| Description | Premium Manual Cutter |
| Package Quantity | 1 |
| Manufacturers Part Number | EP-6460-84 |
| Duty | Regular |
| Brand | Encore Packaging |
Warranty
| Warranty | 90 days |