- This one-of-a-kind automatic sheet cutter features a robust design and includes a touch screen to feed dispense and cut to length
- Battery powered for complete mobility on your factory floor **Battery (E1260-28-D) and charger (E1260-58) included
- Easy load system
- Designed to pair with our Bi-Support Roll Stand (EP-6485) as a mobile poly dispenser and automatic cutting station
Encore Packaging Automatic Sheet Cutter, 24"L
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$4,799.00
1
1
Ships in 30 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Product Details
| Assembly Required | Yes |
| Type | Cutter |
| Amperage | 4 A |
| Tool Type | Electric |
| Applicable Materials | Bubble, Foam, Paper, Poly, Corrugated |
| Voltage | 18 |
| Material | Steel |
| Package Quantity | 1 |
| Manufacturers Part Number | EP-6480-24 |
| Duty | Economy |
| Programmable | Yes |
| Brand | Encore Packaging |
Warranty
| Warranty | 90 days |