Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Exclusive Brands
Global Industrial

Model # :WB501600BK

Global Industrial™ Standard Duty Plastic Tilt Truck, 1 Cu. Yd. Cap,1000 Lbs. Cap, Black

Product Description
✓ 1 cu. yd. capacity
✓ 1000 lb weight capacity
✓ Ergonomic push handle with trash bag hooks

The black, 1 cu. yd. Global Industrial™ Standard-Duty Plastic Tilt Truck helps workers transport trash, laundry & linens, and other bulk items with ease. Its large push handle, 1 cu. yd. hopper & 1000 lb. capacity makes transporting and dumping heavy loads simple. The wide tubular steel push handle, 9" rear load wheels & 4" swivel casters provide maximum maneuverability. Made from 1-piece seamless rotational molded black polyethylene, the dump body cleans easily, won't dent, corrode, or absorb moisture, and is leak-proof. Limited 1-Year Warranty.

  • Two hooks on push handle provide a place to hang bags for more capacity
  • Two 9" roller bearing rubber load wheels & two 4" rubber swivel casters
  • Curved support rail near the bottom provides a handhold for lifting the truck
  • Welded steel chassis adds strength and durability
  • 35" W x 70"L x 41-1/2"H
  • Some assembly required
  • PRICE
    $805.00

    1
    1

    Bulk Pricing

    Quantity
    Pricing
    Buy 1 unit - 2 units
    805.00
    Buy 3 units - 7 units
    765.00Save $40.00 (5%)
    Buy 8+ units
    739.00Save $66.00 (8%)
    Ships within 1 Business Day
    Add or Change Zip Code(s)
    Easy online or call-in returns. Read return policy

    Weights & Dimensions

    Length70 in
    Width35 in
    Height41-1/2 in
    Weight Capacity1000 lbs
    Rear Wheel Diameter4 in
    Front Wheel Diameter8 in

    Product Details

    Assembly RequiredNo
    Wheel MaterialPlastic
    TypeStandard Duty Towable Tilt Truck
    ColorBlack
    Caster Type(2) Swivel, (2) Rigid
    Capacity1.0 yd³
    MaterialPlastic
    Manufacturers Part Number501600BK
    BrandGlobal Industrial

    Warranty

    Warranty1 yr