Global Industrial
Model # :WB795974
Global Industrial 30" Deluxe Oscillating Industrial Ceiling Mount Fan, 10,000 CFM, 1/2 HP
|
Questions & Answers (0)
Product Description
Highly efficient 3-speed, PSC type ball bearing motor is permanently lubricated for long life. Safety clutch oscillating mechanism prevents jamming. Quiet fan blades are precision balanced for optimum air distribution. Fan blades are enclosed in steel wire guards for safety. The Push button Style oscillating feature allows for fixed and 90° oscillating fan operation. Fan hangs down 35" below installation point. Pivot-action fan head allows tilt angle adjustments. Includes pull chain control and 12'L, 3-prong power cord. Ceiling Mount suspends from ceiling. Includes two 1-1/2" pipes for fan and ceiling-mounting and hardware. Meets OSHA standards. ETL, cETL Listed and conforms to UL507 Standard. Horsepower rating based upon maximum speed/load. This product has limited warranty of 1 year.
PRICE
$355.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Depth | 13-1/2 in |
| Weight | 53 lbs |
| Cord Length | 12 ft |
| Fan Diameter | 30 in |
Product Details
| Assembly Required | Yes |
| Number of Speeds | 3 |
| Number of Blades | 3 |
| CFM Low | 7,300 CFM |
| Motor Type | Open Air Over |
| Mounting Location | Ceiling |
| Wattage | 290 W |
| Material | Aluminum |
| Blade Type | Aluminum |
| Manufacturers Part Number | 795974 |
| Indoor/Outdoor | Indoor |
| Sound Level | 75 |
| Brand | Global Industrial |
| RPM | 1000/1050/1100 rpm |
| Type | Industrial Fan |
| CFM | 7300/8750/10000 CFM |
| Horsepower | 1/2 HP |
| CFM Medium | 8750 CFM |
| Color | Black |
| Amperage | 3.2 A |
| Drive Type | Direct Drive |
| Hertz | 60 Hz |
| Voltage | 120 V |
| CFM High | 10000 CFM |
| Oscillating/Non Oscillating | Oscillating |
| Power Cord Type | SJT 3 Conductor |
Warranty
| Warranty | 1 yr |
Compliance & Certifications
| Certifications | ETL & cETL Listed, OSHA, UL507 |