Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Blue Ridge Ergonomics

Model # :WBB2320441

MPN #: VMBST-CR-T0-NF-CC-8801

Blue Ridge Ergonomics™ Antibacterial Deluxe Chair w/ Back, Vinyl, Marine Blue

Product Description
Blue Ridge Ergonomics™ Deluxe Chair with Back - Vinyl - Marine Blue

Vinyl Medium Bench Height Chair in Chrome is adjustable from 21 to 28-1/2 inches from the top of the seat to the floor and features ergonomic adjustments including seat height and locking back tilt and cast-aluminum base with chrome-hooded, dual-wheel, self-braking, non-marring casters suitable for hard floors, and antibacterial/antifungal Supernova Vinyl.

Multi-purpose stools featuring easily cleaned antibacterial vinyl covering a thick, comfortable foam seat. Both of these designs come with 15-1/2" wide backs to provide satisfying lumbar support. These backed-stools each allow for effortless seat height adjustments. They meet or exceed ANSI/BIFMA industry standards. Independent back tilt adjustments allow for maximum support and comfort for extended periods of sitting. The firmness of the thick 3-1/2" seats has been derived after 25 years of extensive research and testing to provide supreme comfort today, and for years to come. The self-braking casters provide safety and stability while getting on and off the seats.

The deluxe stool with back includes chrome base and casters for a robust, yet attractive appearance. The optional 20" chrome footring gives much appreciated ergonomic support, and is easily adjusted by any user. It also features our proprietary Supernova™ vinyl formulated with Silverguard® to provide the finest in protection against bacteria.

Features:
  • Seat Height: 21" to 28-1/2"
  • Seat Dimensions: 17"W
  • Seat Thickness: 3-1/2"
  • Back Dimensions: 15-1/2"W x 11-1/2"H
  • Back Support Thickness: 2-1/2"
  • Base: 26"W Polished Cast Aluminum
  • Weight Capacity: 300 lbs
  • Made in the USA


PRICE
$369.95

1
1
Ships in 4 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Weight Capacity300 lbs
Seat Width17 in
Seat Depth17 in
Seat Height21 - 28-1/2 in
Seat Thickness3-1/2 in
Min Seat Height21 in
Max Seat Height28-1/2 in
Base5-Star Base
Height Adjustability TypePneumatic

Product Details

Frame Color FamilyChrome
Tilt TypeNo Tilt
Arm TypeArmless
Manufacturers Part NumberVMBST-CR-T0-NF-CC-8801
BrandBlue Ridge Ergonomics
TypeOffice Chair
ColorBlue
AntibacterialYes
CastersYes
Seat Color FamilyBlue
DescriptionDeluxe Chair
Frame MaterialAluminum
Back TypeMid Back
Seat MaterialVinyl

Warranty

WarrantyLifetime on Pneumatic Lift; 15 Years on Parts; 5 Years on Upholstery

Compliance & Certifications

CertificationsANSI/BIFMA