Crack the code to productivity with intuitive functionality and thoughtful design. Keep things simple with a weight-activated control that automatically adjusts as you move. Personalize your sit with independently adjustable lumbar support. Elevate your aesthetic with a thin, modern profile and open back design. Stay cool with four-way stretch mesh that flexes in every direction to dynamically move with you.
HON® Cipher Task Chair, Mid Back, 15" - 20"H Seat, Basalt
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$745.00
1
1
Free Shipping Ships in 14 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 27 in |
| Depth | 26-3/4 in |
| Height | 43-1/8 in |
| Weight Capacity | 300 lbs |
| Seat Width | 19-1/2 in |
| Seat Depth | 18 in |
| Seat Height | 15 - 20 in |
| Min Seat Height | 15 in |
| Max Seat Height | 20 in |
| Base | 5-Star Base |
| Min Back Height | 24 in |
| Max Back Height | 24 in |
| Back Width | 18-3/4 in |
| Back Height | 24 in |
Product Details
| Assembly Required | Yes |
| Frame Color Family | Charcoal |
| Tilt Type | Knee Tilt |
| Arm Type | Adjustable |
| Manufacturers Part Number | HONCRTHSCA25LSS |
| Collection | Modern |
| Brand | HON |
| Type | Office Chair |
| Color | Gray |
| Series | Cipher |
| Casters | Yes |
| Number of Seats | 1 |
| Seat Color Family | Basalt |
| Package Quantity | 1 |
| Description | Mesh Back Task Chair |
| Frame Material | Plastic |
| Back Type | Mid Back |
| Seat Material | Fabric |
Warranty
| Warranty | Lifetime yr |
Compliance & Certifications
| Certifications | Meets or Exceeds ANSI/BIFMA Standards |
| CAL 117 Certified | No |