Aarco Deluxe Chrome Luggage Platform Cart FB-1C 42 x 24
|
Questions & Answers (0)
Product Description
DELUXE HOTEL LUGGAGE PLATFORM TRUCK
Hotel Luggage Platform Truck Is Designed To Transport Large, Bulky Bags And Suitcases With Little Effort.
Luggage platform truck is made to last using 1-1/2" diameter tubular steel uprights that are cross-braced for added rigidity. Strong steel chassis and waterproof plywood deck are covered in durable closed loop red fabric carpet to complement décor. Solid black rubber deck bumper perimeter protects walls and doorways. Rolls smoothly on 6" rubber casters (2 swivel, 2 rigid). Durable chrome finish. Easy assembly.
Hotel Luggage Platform Truck Is Designed To Transport Large, Bulky Bags And Suitcases With Little Effort.
Luggage platform truck is made to last using 1-1/2" diameter tubular steel uprights that are cross-braced for added rigidity. Strong steel chassis and waterproof plywood deck are covered in durable closed loop red fabric carpet to complement décor. Solid black rubber deck bumper perimeter protects walls and doorways. Rolls smoothly on 6" rubber casters (2 swivel, 2 rigid). Durable chrome finish. Easy assembly.
PRICE
$909.00
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 42 in |
| Width | 24 in |
| Height | 36 in |
| Weight Capacity | 650 lbs |
| Wheel Diameter | 6 in |
| Gauge | 12 |
Product Details
| Assembly Required | Yes |
| Wheel Type | Rubber, 2 Swivel, 2 Rigid |
| Carpeted Deck Color Family | Red |
| Upright Material | Chrome |
| Material | Steel |
| Number of Handles | 2 |
| Manufacturers Part Number | FB-1C |
| Brand | Aarco |