Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Hospitality 1 Source

Model # :WBB3143428

MPN #: RTBOARDWALK

Hospitality 1 Source Boardwalk Bellman's Luggage Cart w/ Red Carpet & 8" Pneumatic Wheels, Gold

Product Description
Titanium Gold with 2" Tubing, Burgundy carpet with black wrap around bumper, 8" Fully Pneumatic wheels, Garment Hanging Bar, Customizable Finial, 1200 lb. weight capacity. Elegance and luxury for higher end properties.

Features:
  • 2" Steel Tubing: Durable 2" steel tubing ensures stability and durability
  • Garment Hanging Bar: Easily hang garments and bags
  • Ships Fully Assembled: No assembly required with this cart. Simply uncrate and the cart is ready to use!
  • Customizable Finial: Customize with your logo on the top finial


PRICE
$2,309.00

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length48 in
Width27 in
Height76 in
Weight Capacity1200 lbs
Weight108 lbs
Wheel Diameter8 in
Diameter2 in

Product Details

Assembly RequiredNo
TypeLuggage Cart
Bumper Color FamilyBlack
Wheel TypePneumatic
Carpeted Deck Color FamilyRed
Upright MaterialSteel
FinishTitanium Gold
MaterialSteel
Manufacturers Part NumberRTBOARDWALK
Number of Wheels4
BrandHospitality 1 Source

Warranty

Warranty1 yr