Quantum Partition Store Basket Cart with Add-On Unit & Wire Baskets, 19-1/2"L x 24"W x 75"H, Chrome
Write a Review
|
Questions & Answers (0)
Product Description
Partition Store Pull Out Basket Cart Add-On Unit with wire baskets, includes (1) frame, (4) cross bars, full extension slides, bottom dust cover and (2) 4" casters, (1) with brake, chrome plated finish.
Expand Your unit with an add-on unit. Add-on units come complete with 1 frames, 4 cross bars, top wire shelf, full extension slides, bottom dust cover and two 4" H casters, 1 with brake. Each Basket and shelf can support 60 lbs.
Expand Your unit with an add-on unit. Add-on units come complete with 1 frames, 4 cross bars, top wire shelf, full extension slides, bottom dust cover and two 4" H casters, 1 with brake. Each Basket and shelf can support 60 lbs.
PRICE
$1,565.00
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 19-1/2 in |
| Width | 24 in |
| Height | 75 in |
| Weight Capacity | 1200 lbs |
Product Details
| Assembly Required | No |
| Type | Pull Out Basket Cart |
| Color | Silver |
| Number of Levels | 8 |
| Casters | 4" Casters |
| Number of Bins | 0 |
| Style | Single-Sided |
| Material | Carbon Steel |
| Package Quantity | 1 |
| Manufacturers Part Number | PS-A2475-8WB |
| Brand | Quantum Storage Systems |