Allegro 6999 Value Plus Knee Pads, 1-Pair
Write a Review
|
Questions & Answers (0)
Product Description
The most cost effective knee pad in dirty, dusty environments. Comes with two fully adjustable straps with hook and loop closure for a custom fit. The poly cap is stitched on for greater strength and won't allow particles underneath to cause discomfort. Tough polyester fabric exterior protects a high density lightweight foam core, and the long pad provides extra comfort.
PRICE
$16.00
3
3
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | One Size |
Product Details
| Type | Knee Pads |
| Color | Blue |
| Cap Material | PE Plastic |
| Strap Material | Elastic |
| Style | Hard Shell |
| Number of Straps | 2 |
| Includes | Knee Pads |
| Closure Type | Hook And Loop |
| Material | Polyester, PE |
| Description | Value Plus Knee Pads |
| Package Quantity | 1 Pair |
| Manufacturers Part Number | 6999 |
| Brand | Allegro Industries |