Features
- Lumbar Support
- Padded
- Arm Height: 26-3/4"
Weights & Dimensions
| Width | 24 in |
| Depth | 25 in |
| Height | 35-1/2 in |
| Weight Capacity | 275 lbs |
| Seat Width | 19-7/8 in |
| Seat Depth | 18-7/8 in |
| Seat Height | 18-1/2 in |
| Base | 4 Legged |
Product Details
| Assembly Required | Yes |
| Type | Guest/ Side Chair |
| Frame Color Family | Cherry |
| Casters | No |
| Number of Seats | 1 |
| Seat Color Family | Blue |
| Description | Guest Chair |
| Package Quantity | 1 |
| Frame Material | Wood |
| Arm Type | Fixed |
| Manufacturers Part Number | LLR68553 |
| Back Type | Mid Back |
| Seat Material | Fabric |
| Brand | Lorell |