KFI Beam Seating Guest Chairs - 2 Seater - White/Sky Blue
Write a Review
|
Questions & Answers (0)
Product Description
Attractive tandem seating is ideal for reception areas, common areas or any area where you need durable guest seating. Available in 2, 3 and 4 seat combinations. The 15 gauge steel frame has a life-time warranty. The ergonomic perforated back allows for enhanced circulation, while the radius conforms to your back for maximum comfort. The chair offers a contoured extra wide seat pan to provide comfort and accommodate all sizes. The seat is supported by a steel frame with secures to the beam for maximum durability. Each seat can hold up to 400lbs. Levelling glides. The beam seating is part of the KOOL Series from KFI.
PROMOTIONAL PRICE
$597.52was $679.00
Save $81.48 (12%)
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 47 in |
| Depth | 22 in |
| Height | 31 in |
| Weight Capacity | 300 lbs |
| Base | T-Legs |
Product Details
| Assembly Required | Yes |
| Back Color Family | White |
| Frame Color Family | Silver |
| Casters | No |
| Number of Seats | 2 |
| Seat Color Family | Blue |
| Frame Material | Steel |
| Arm Type | Armless |
| Manufacturers Part Number | 2300BEAM2-BP08-SP35 |
| Back Type | Mid Back |
| Seat Material | Plastic |
| Brand | KFI Seating |
Warranty
| Warranty | 12 yr |
Compliance & Certifications
| Certifications | Greenguard, ANSI-BIFMA, Cal 117 |