Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Lorell

Model # :WBB836722

MPN #: LLR68555

Lorell® Deluxe Fabric Guest Chair, 24"W x 25"D x 35-1/2"H, Expresso Frame/Charcoal Seat

Product Description
Guest chair offers a thick padded seat and back with built-in lumbar support. Base and arms are made of wood. Easily assemble chair using the chair's unique locking system. Assembly requires no tools.

Features
  • Thick padded seat and back with lumbar support
  • Base and arms made of wood
  • Easily assemble chair using the chair's unique locking system
  • Assembly requires no tools
  • Arm Height: 26-3/4"
  • Distance between arms: 19-7/8"


PRICE
$479.95

This product will be restocked soon

Notify mewhen this product is back in stock
Out of stock, please check back soon.
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width24 in
Depth25 in
Height35-1/2 in
Weight Capacity275 lbs
Seat Width19-7/8 in
Seat Depth18-7/8 in
Seat Height18-1/2 in
Base4 Legged

Product Details

Assembly RequiredYes
TypeGuest/ Side Chair
Frame Color FamilyBrown
CastersNo
Number of Seats1
Seat Color FamilyGray
DescriptionGuest Chair
Package Quantity1
Frame MaterialWood
Arm TypeFixed
Manufacturers Part NumberLLR68555
Back TypeMid Back
Seat MaterialFabric
BrandLorell