Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Exclusive Brands
Global Industrial

Model # :WBB3172492

Global Industrial Deluxe Gift Box Lids, 10"L x 10"W, White, 50/Pack

Product Description
These elegant, high gloss boxes provide an upscale presentation of your gift or product.

Features:
  • Deluxe Gift Box Lids, 10" x 10", White, 50/Case
  • Pre-assembled lids are twice as strong as chipboard
  • Use with "High-Wall" bottoms (sold separately)
  • Feature white interior


PRICE
$129.95

1
1
Save 15% on Auto-Reorders

AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
  • Eliminate the need for reminders and repetitive orders.
  • Customize your order frequency, delivery schedule, and quantity with just a few clicks.
  • Automatic email notifications keep you in the loop before every order.
  • It's completely FREE and you can cancel anytime from your profile.

Bulk Pricing

Quantity
Pricing
Buy 1 unit - 2 units
129.95
Buy 3 units - 5 units
125.95Save $4.00 (3%)
Buy 6+ units
119.95Save $10.00 (8%)
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Inside Length10 in
Inside Width10 in

Product Details

Package Quantity50
ColorWhite
BrandGlobal Industrial