Features:
- "High-Wall" chipboard bottoms ship flat and can be folded together quickly
- Use with pre-assembled rigid lids DGBL1010W (sold separately)
- Feature white interior
Model # :WBB3172612
Weights & Dimensions
| Inside Length | 10 in |
| Inside Width | 10 in |
| Inside Height | 6 in |
Product Details
| Package Quantity | 50 |
| Color | White |
| Brand | Global Industrial |