Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Exclusive Brands
Global Industrial

Model # :WBB2217391

Global Industrial™ Interlocking Flap File Storage Boxes, 24"L x 12"W x 10"H, White - Pkg Qty 12

Product Description
Auto-lock bottom file storage boxes are used to keep documents clean and organized.

Features:
  • 24 x 12 x 10 Interlocking Flap File Storage Boxes
  • Built-in lid with overlapping flaps provides dust protection.
  • Cartons feature a write on area on two sides for labelling with content information
  • Double layered bottom provides extra strength
  • Manufactured from ECT-32 corrugated
  • No tape or glue needed
  • One piece cartons folds together in seconds
  • Sold in cases of 12
  • The dimensions provided are the inside dimensions of the product
  • This storage box is recommended for letter size files
  • Top flaps interlock to make files easily accessible yet keep contents clean and secure


PRICE
$118.80  Sold in packages of 12 / $9.90 ea

1
1
Save 15% on Auto-Reorders

AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
  • Eliminate the need for reminders and repetitive orders.
  • Customize your order frequency, delivery schedule, and quantity with just a few clicks.
  • Automatic email notifications keep you in the loop before every order.
  • It's completely FREE and you can cancel anytime from your profile.

Bulk Pricing

Quantity
Pricing
Buy 1 pkg - 2 pkgs
118.80
Buy 3 pkgs - 10 pkgs
114.00Save $4.80 (4%)
Buy 11+ pkgs
110.40Save $8.40 (7%)
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length24 in
Width12 in
Height10 in
Inside Length24 in
Inside Width12 in
Inside Height10 in
Stacked Weight Capacity450 lbs
File Size FormatLetter

Product Details

Assembly RequiredYes
ColorWhite
StrengthBasic
RecyclableYes
StyleInterlocking
MaterialCorrugate
DescriptionCorrugated Box with Flap
Package Quantity12
Manufacturers Part NumberB2217391
BrandGlobal Industrial