Features:
- Deluxe Gift Box Lids, 19" x 12", White, 50/Case
- Pre-assembled lids are twice as strong as chipboard
- Use with "High-Wall" bottoms (sold separately)
- Feature white interior
Model # :WBB3172505
Weights & Dimensions
| Inside Length | 19 in |
| Inside Width | 12 in |
Product Details
| Package Quantity | 50 |
| Color | White |
| Brand | Global Industrial |