Features:
- Jewelry Boxes, 8" x 2" x 7/8", White, 100/Case
- High quality two-piece construction
- Fully assembled to save time
- Each box is filled with non-tarnishing jeweler's cotton
- Constructed from rigid white lined fibreboard
Model # :WBB3172507
Weights & Dimensions
| Inside Length | 8 in |
| Inside Width | 2 in |
| Inside Height | 7/8 in |
Product Details
| Package Quantity | 100 |
| Color | White |
| Brand | Global Industrial |