Features:
- Jewelry Boxes, 3-1/2" x 3-1/2" x 1", White, 100/Case
- High quality two-piece construction
- Fully assembled to save time
- Each box is filled with non-tarnishing jeweler's cotton
- Constructed from rigid white lined fibreboard
Model # :WBB3172522
Weights & Dimensions
| Inside Length | 3-1/2 in |
| Inside Width | 3-1/2 in |
| Inside Height | 1 in |
Product Details
| Package Quantity | 100 |
| Color | White |
| Brand | Global Industrial |