Features:
- Deluxe Gift Box Lids, 4" x 4", White, 50/Case
- Pre-assembled lids are twice as strong as chipboard
- Use with "High-Wall" bottoms (sold separately)
- Feature white interior
Model # :WBB3172461
Weights & Dimensions
| Inside Length | 4 in |
| Inside Width | 4 in |
Product Details
| Package Quantity | 50 |
| Color | White |
| Brand | Global Industrial |