Features:
- Manufactured from 275#/ECT-44 corrugated kraft
- Sold and shipped flat in bundle quantities of 5
- The dimensions provided are the inside dimensions of the product
Model # :WBB1638710
Weights & Dimensions
| Inside Length | 46 in |
| Inside Width | 38 in |
| Inside Height | 6 in |
Product Details
| Type | Octagon Bulk Boxes |
| Color | Kraft |
| For Use With | 463824OCT, 463836OCT |
| Strength | 275# / ECT-44 |
| Recyclable | Yes |
| Material | Corrugate |
| Description | Octagon Bulk Bin Lids |
| Wall Type | Single |
| Package Quantity | 5 |
| Manufacturers Part Number | B1638710 |
| Brand | Global Industrial |