Features:
- Deluxe Gift Box Bottoms, 19" x 12" x 6", White, 50/Case
- "High-Wall" chipboard bottoms ship flat and can be folded together quickly
- Pre-assembled lids (sold separately) are twice as strong as chipboard
- Feature gray interior
Model # :WBB3172420
Weights & Dimensions
| Inside Length | 19 in |
| Inside Width | 12 in |
| Inside Height | 6 in |
Product Details
| Package Quantity | 50 |
| Color | White |
| Brand | Global Industrial |