Tennsco® Deluxe KD Counter Height Cabinet, 36"W x 18"D x 42"H, Unassembled, Light Gray
Write a Review
|
Questions & Answers (0)
Product Description
Storage is a vital component to businesses of all sizes and industry. Tennsco's cabinet line offers plenty of options designed to fit any need. Tennsco Deluxe Counter Height Cabinets are the perfect solution for your workspace needs. Shelves are adjustable on 2" centers. Integrated shelf support tabs eliminate the need for shelf clips. Raised base keeps items off the floor from harsh chemicals and debris. Heavy-duty 16-gauge door frame provides maximum rigidity. 3-Point locking system provides an extra level of security. All Tennsco products are Proudly Made in the USA.
PRICE
$459.95
1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 36 in |
| Depth | 18 in |
| Height | 42 in |
| Weight | 90 lbs |
| Gauge | 22 ga |
Product Details
| Lock Type | Keyed Lock, Keyed Differently |
| Number of Adjustable Shelves | 2 |
| Door Type | Solid |
| Material | Steel |
| Number of Shelves | 3 |
| Construction Type | Unassembled |
| Manufacturers Part Number | 1842-LGY |
| Brand | Tennsco |
| Type | Storage Cabinet |
| Shelf Capacity | 150 lbs |
| Color | Light Gray |
| Series | Deluxe |
| Handle Type | Lever |
| Style | Counter Height |
| Number of Doors | 2 |
| Package Quantity | 1 |
| Number of Compartments | 3 |
| Number of Fixed Shelves | 1 |
| Base Type | Leveling Feet |
Warranty
| Warranty | 1 yr |
Compliance & Certifications
| Certifications | ANSI/BIFMA, SCS |