- Provides the protection of the highest grade pads with the durability of a warehouse pad
- Features woven top, non-woven bottom and 50% cotton/50% poly blend linear batting
- Custom fabric is resistant to scrapes and tears which prolongs pad life
- Zigzag stitching holds inner cushioning in place for consistent padding protection
Global Industrial
Model # :WBB1645553
Global Industrial Deluxe Moving Blankets 72" x 80" Blue, 6 Pack
Write a Review
|
Questions & Answers (0)
Product Description
Great for furniture protection, safeguarding home appliances, outdoor use and more.
PRICE
$299.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 72 in |
| Width | 80 in |
Product Details
| Type | Moving Blankets |
| Material | Woven Top, Non-Woven Bottom, 50% / 50% Poly Blend Linear Batting |
| Package Quantity | 6 |
| Description | Deluxe |
| Color | Blue |
| Manufacturers Part Number | B1645553 |
| Brand | Global Industrial |