R&R Value Blue Center Stripe Pool Towel - 44" x 22" - 12 Pack
Write a Review
|
Questions & Answers (0)
Product Description
The R&R Value line of Bath Products is our eco-grade line that is specific to both budget healthcare and hospitality facilities. The towels are made from 10 Single Open-End Yarn. 100% Cotton. The softness and absorbency of the towels is of a medium grade. The towels are packaged in corrugate cartons and are polybagged in inners of 1 dozen units.
Additionally, the line comes in both poly-cotton and cotton material. The towels are an awesome low-cost alternative with great durability. Try them for yourself
Additionally, the line comes in both poly-cotton and cotton material. The towels are an awesome low-cost alternative with great durability. Try them for yourself
PRICE
$52.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 44 in |
| Width | 22 in |
| Weight/DZ | 6 |
Product Details
| Type | Pool Towel |
| Material | 100% Cotton |
| Package Quantity | 12 |
| Description | Pool Towel |
| Color | White |
| Manufacturers Part Number | 62270 |
| Brand | R&R Textile |
| Absorbency | Medium |