Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




DMI

Model # :WBB2338625

MPN #: 555-8080-0123

DMI® Elevating Leg Rest Cushion Pillow, 28" x 10" x 7", Blue

Product Description
Features & Benefits:
  • Ideal for elevating your legs at the correct angle while in bed; supportive foam keeps its shape
  • Helps give you a more comfortable night's rest by taking pressure off your back
  • Helpful for those suffering from back pain, knee pain, varicose veins, phlebitis or restless legs and those recovering from surgery
  • Specifically designed for knee elevation at a 30-degree angle
  • Includes blue polyester and cotton machine washable cover
  • Size: 28" x 10" x 7"
PRICE
$35.95

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length28 in
Width10 in
Height7 in

Product Details

TypePillows
MaterialFoam, Polyester/Cotton
Package Quantity1
DescriptionElevating Leg Rest Cushion Pillow
ColorBlue
Manufacturers Part Number555-8080-0123
BrandDMI